53797-82
Deltrol Controls Solenoids, MED 24x1.700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53797-82

Deltrol Controls Solenoids, MED 24x1.700 Series
In stock
Item Number
53797-82
MFG Item Number
53797-82
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, MED 24x1.700 Series
Item #
53797-82
SOLENOID, 24VDC, CONTINUOUS DUTY,

MED 24x1.700 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53797-82
Item Number 53797-82
Manufacturer Deltrol Controls
Product Series MED 24x1.700
Family Series Deltrol Controls Solenoids, MED 24x1.700 Series
Style Tubular
Coil Voltage 24 VDC
Coil Power 105 W
Max Stroke Length 1 "
Maximum Force 155 oz
Duty Cycle Continuous
Operation Pull
Net Weight 0.65 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved