53797-85
Deltrol Controls Solenoids, MED 24x1.700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53797-85

Deltrol Controls Solenoids, MED 24x1.700 Series
In stock
Item Number
53797-85
MFG Item Number
53797-85
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, MED 24x1.700 Series
Item #
53797-85
SOLENOID, 12VDC, INTERMITTENT DUTY,

MED 24x1.700 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53797-85
Item Number 53797-85
Manufacturer Deltrol Controls
Product Series MED 24x1.700
Family Series Deltrol Controls Solenoids, MED 24x1.700 Series
Style Tubular
Coil Voltage 12 VDC
Coil Power 100 W
Max Stroke Length 0.85 "
Maximum Force 226 oz
Duty Cycle Intermittent
Operation Pull
Net Weight 0.65 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved