53802-88
Deltrol Controls Solenoids, D4-ML Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53802-88

Deltrol Controls Solenoids, D4-ML Series
In stock
Item Number
53802-88
MFG Item Number
53802-88
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, D4-ML Series
Item #
53802-88
SOLENOID, 24V, Magnetic Latching

D4-ML Series Information

  • Innovative Design Provides More Pull and Hold Force than Other Solenoids of Similar Size
  • Lower Power Consumption
  • Pull Type Solenoid with an Internal Permanent Magnet To Keep Plunger Retracted without Power


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53802-88
Item Number 53802-88
Manufacturer Deltrol Controls
Product Series D4-ML
Family Series Deltrol Controls Solenoids, D4-ML Series
Style Magnetic Latching
Coil Voltage 24 VDC
Coil Power 15 W
Max Stroke Length 0.5 "
Maximum Force 50.7 oz
Duty Cycle Intermittent
Net Weight 0.74 lbs
Gross Weight 0.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved