ARA24AFE
Diversified Electronics Relays, ARA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARA24AFE

Diversified Electronics Relays, ARA Series
In stock
Item Number
ARA24AFE
MFG Item Number
ARA24AFE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ARA Series
Item #
ARA24AFE
Triplexor, 24VAC, Surface Mount

ARA Series Information

  • Two‑, Three‑, and Four‑Load Units Available
  • Automatic Alternating or External Clocking
  • LEDs Show Position Of Output
  • Plug‑in or Surface Mount
  • In the Event of a Power Failure, Relays Will Return to Their Quiescent State and Continue Sequencing Loads One‑at‑a‑Time
The Alternating Relay is used in multiple‑load installations to assure equal run time on all loads. They also allow for the addition of more capacity in the event of excess load requirements. The Alternating Relay provides equal run time on two or more loads by alternating the sequence in which the loads are allowed to start up. In each case, the alternating action is initiated each time the control switch across designated terminals opens. The control switch may be a float, a thermostat, a pressure switch, or a timer contact.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARA24AFE
Item Number ARA24AFE
Manufacturer Diversified Electronics
Product Series ARA
Family Series Diversified Electronics Relays, ARA Series
Control Voltage 24 VAC
Operation 3-Channel (Triplexor)
Contact Rating @ 120 VAC 5 A
Nominal Control Voltage 24 VAC
Current Type AC
Max Current 5 A
Termination Screw Terminals
Mounting Surface
Status Indicator Yes
Approvals CSA, UL
RoHS No
Net Weight 0.875 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved