ISL120AAE
Diversified Electronics Relays, ISL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISL120AAE

Diversified Electronics Relays, ISL Series
In stock
Item Number
ISL120AAE
MFG Item Number
ISL120AAE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ISL Series
Item #
ISL120AAE
Isolated Switch, 120VAC, 2-Channel,

ISL Series Information

  • 2500 Volt Isolation, Input to Output
  • 24 or 120 VAC Models Available
  • UL Listed
  • Multiple Channels
  • Surface Mount
The latching ISL Series multiple channel devices are used to provide a safe and reliable means of controlling loads from hazardous locations without releasing sufficient energy, under normal or abnormal conditions, to cause ignition of a flammable or combustible atmospheric mixture while in its most easily ignited concentration. An isolated output turns on when the corresponding control switch input from the hazardous location is activated.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISL120AAE
Item Number ISL120AAE
Manufacturer Diversified Electronics
Product Series ISL
Family Series Diversified Electronics Relays, ISL Series
Coil Voltage 120 VAC
Contacts 1NO
Mounting Surface
Termination Screw Terminals
Enclosure Lexan
Status Indicator Yes
Push-to-Test No
Diode No
Rating @ 120 VAC 5 A
Enclosed Yes
Max Current 5 A
Approvals UL
Net Weight 0.815 lbs
Gross Weight 0.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved