SLA120ALER
Diversified Electronics Protection Relays, SLA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLA120ALER

Diversified Electronics Protection Relays, SLA Series
In stock
Item Number
SLA120ALER
MFG Item Number
SLA120ALER
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, SLA Series
Item #
SLA120ALER
Phase Sequence Loss Monitor

SLA Series Information

  • Monitors Delta or Wye Systems
  • Monitors up to 480 VAC
  • Fixed, Lock Shaft, or Screwdriver Adjustment
  • Automatic Reset with Manual Option Available
  • Plug‑in or Surface Mount Styles
With normal operating voltages applied in the proper ABC sequence, the internal relay will energize. When incorrect phase sequence or phase loss occurs, or the three‑phase voltages fall below the drop‑out voltages, the relay will de‑energize.

When a phase is lost while the motor is running, a condition known as regeneration occurs where a voltage is induced into the open phase nearly equal in magnitude to the normal phase‑to‑phase voltage. However, with the exception of lightly loaded motors, enough change is detected by the SLA to provide the required protection when properly adjusted.

Protects against:
  • Phase Loss
  • Under Voltage
  • Phase Reversal

Videos

Specifications

Specifications
Manufacturer Part Number SLA120ALER
Item Number SLA120ALER
Manufacturer Diversified Electronics
Product Series SLA
Family Series Diversified Electronics Protection Relays, SLA Series
Number of Phases 3
Voltage Supported 95-130 V
Current Supported 10 A
Lo Pwr (Under Vltg) Trip Yes
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Time Delay Trip (Sec) 0.5 s
Manual Reset Yes
Type of Display LED Status Indicator
Mounting Surface
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved