156.OA02.2442C
Dold DIN Rail Interface Modules, 6-POLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

156.OA02.2442C

Dold DIN Rail Interface Modules, 6-POLE Series
In stock
Item Number
156.OA02.2442C
MFG Item Number
156.OA02.2442C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 6-POLE Series
Item #
156.OA02.2442C
1 Channel Module, 6P,10A, 24V,

6-POLE Series Information

  • Screw Cage Clamp Connections
  • LED Coil Voltage Indicator
  • Reverse DC Polarity LED Protection
The 6‑Pole series of Safety Relay Modules consist of 6 pole relays with three configuration choices (2NO+4NC, 3NO+3NC, 4NO+2NC), 8‑ or 10‑Amp contacts and either 1, 2 and 4 isolated channels with 12 or 24 VDC coils. Isolated channels allow control of each relay by a different logic system, if necessary. There are two inputs for each relay coil channel. Modules can be ordered with three contact materials, dependent upon the actual current load. The standard contact material is AgSn02 + 0.2?mAu.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 156.OA02.2442C
Item Number 156.OA02.2442C
Manufacturer Dold
Product Series 6-POLE
Family Series Dold DIN Rail Interface Modules, 6-POLE Series
Coil Voltage 24 VDC
Voltage (AC) 400 VAC
Voltage (DC) 250 VDC
Current 10 A
Contacts (4) NO/(2) NC
Mounting Type DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved