56.OA01.1222C
Dold Relays, 5601 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56.OA01.1222C

Dold Relays, 5601 Series
In stock
Item Number
56.OA01.1222C
MFG Item Number
56.OA01.1222C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 5601 Series
Item #
56.OA01.1222C
OA5601,12V, 2NO/2NC AgCdO+0.2umAu,

5601 Series Information

  • High Switching Reliability Due to Crown Contacts
  • With Forcibly Guided Contacts
  • High Continuous Thermal Current

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56.OA01.1222C
Item Number 56.OA01.1222C
Manufacturer Dold
Product Series 5601
Family Series Dold Relays, 5601 Series
Nominal Coil Voltage 12 VDC
Published Coil Voltage 8.4-19.2 VDC
Contacts 4PDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Thermoplast
Number of Electrical Connections 10
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Tin Oxide, Gold Plated
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
RoHS No
Comments IP40
Approvals CSA, cUR, TUV, UR
Net Weight 0.172 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved