56.OA02.0624N
Dold Relays, 5602 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56.OA02.0624N

Dold Relays, 5602 Series
In stock
Item Number
56.OA02.0624N
MFG Item Number
56.OA02.0624N
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 5602 Series
Item #
56.OA02.0624N
OA5602, 6V, 2NO/4NC AgNi10+.2umAu,

5602 Series Information

  • High Switching Reliability Due to Crown Contacts
  • With Forcibly Guided Contacts
  • High Continuous Thermal Current

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56.OA02.0624N
Item Number 56.OA02.0624N
Manufacturer Dold
Product Series 5602
Family Series Dold Relays, 5602 Series
Nominal Coil Voltage 6 VDC
Published Coil Voltage 4.2-9.6 VDC
Contacts 4PD, 2NC
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Thermoplast
Number of Electrical Connections 14
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Nickel, Gold Plated
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
RoHS No
Comments IP40
Approvals CSA, cUR, TUV, UR
Net Weight 0.1874 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved