8923.3N
Dold DIN Rail Interface Modules, 89 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8923.3N

Dold DIN Rail Interface Modules, 89 Series
In stock
Item Number
8923.3N
MFG Item Number
8923.3N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 89 Series
Item #
8923.3N
RMB2E8G, 8ch SAFETY RELAY 12VDC,

89 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8923.3N
Item Number 8923.3N
Manufacturer Dold
Product Series 89
Family Series Dold DIN Rail Interface Modules, 89 Series
Coil Voltage 12 VDC
Voltage (AC) 400 VAC
Voltage (DC) 250 VDC
Current 8 A
Contacts DPDT
Mounting Type DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved