41-1019
Dorcy Flashlights, LED Lantern Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1019

Dorcy Flashlights, LED Lantern Series
In stock
Item Number
41-1019
MFG Item Number
41-1019
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, LED Lantern Series
Item #
41-1019
4D Area/Spot Lantern

LED Lantern Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 41-1019
Item Number 41-1019
Manufacturer Dorcy
Product Series LED Lantern
Family Series Dorcy Flashlights, LED Lantern Series
Style Lantern
Light Settings 1
Max Light Output 40 Lumens
Min Run Time 220 Hrs
Power Source (4) D
Light Output (High) 40 Lumens
Run Time (High) 220 Hrs
Beam Distance (High) 26 '
Housing Material ABS Resin
Attachment Hanging Ring
Other Options Kick Stand
Lamp Type LED
Net Weight 0.0181 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved