41-2510
Dorcy Flashlights, LED Flashlight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-2510

Dorcy Flashlights, LED Flashlight Series
In stock
Item Number
41-2510
MFG Item Number
41-2510
41-2510 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, LED Flashlight Series
Item #
41-2510
3AA LED Floating Flashlight with

LED Flashlight Series Information


Specifications

Specifications
Manufacturer Part Number 41-2510
Item Number 41-2510
Manufacturer Dorcy
Product Series LED Flashlight
Family Series Dorcy Flashlights, LED Flashlight Series
Style Handheld
Light Settings 1
Max Light Output 55 Lumens
Min Run Time 9 Hrs
Power Source (3) AA
Light Output (High) 55 Lumens
Run Time (High) 9 Hrs
Beam Distance (High) 102 '
Switch Style Push Button
Housing Material Plastic
Attachment Carabineer Clip
Other Options Floating
Lamp Type LED
Net Weight 0.445 lbs
Gross Weight 0.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved