14002090020
Dynapar Encoders, Cable Assembly Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14002090020

Dynapar Encoders, Cable Assembly Series
In stock
Item Number
14002090020
MFG Item Number
14002090020
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Cable Assembly Series
Item #
14002090020
ASSY,CABLE, 20ft.,6 PIN

Cable Assembly Series Information

  • 10, 15, 20, 25, and 30 Feet Options
  • Optional NEMA 4 Watertight Cable
  • Shielded or Non‑Shielded Cable
Dynapar brand offers shielded cable with MS or M12 connector and cable clamps at one end and stripped and tinned leads at the other end.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14002090020
Item Number 14002090020
Manufacturer Dynapar
Product Series Cable Assembly
Family Series Dynapar Encoders, Cable Assembly Series
Cable Length 20 '
Termination Wire Leads
Connector Type 6 Pin Circular
Contact Gender Female
Armored Yes
Comments Use with Dynapar Series 60, 60P, H56, Single Ended Output
Net Weight 2.725 lbs
Gross Weight 2.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved