14004310015
Dynapar Encoders, Cable Assembly Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14004310015

Dynapar Encoders, Cable Assembly Series
In stock
Item Number
14004310015
MFG Item Number
14004310015
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Cable Assembly Series
Item #
14004310015
Cable Assembly, 15Ft

Cable Assembly Series Information

  • 10, 15, 20, 25, and 30 Feet Options
  • Optional NEMA 4 Watertight Cable
  • Shielded or Non‑Shielded Cable
Dynapar brand offers shielded cable with MS or M12 connector and cable clamps at one end and stripped and tinned leads at the other end.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14004310015
Item Number 14004310015
Manufacturer Dynapar
Product Series Cable Assembly
Family Series Dynapar Encoders, Cable Assembly Series
Cable Length 15 '
Termination Wire Leads
Connector Type 7 Pin Circular
Contact Gender Female
Armored No
Comments Use w/ Dynapar 21/22, 525, 526, 625, HA25, HR25, HC526, H42, HC25, HA26, HR26, Differential Output
Net Weight 0.73 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved