14006350020
Dynapar Encoders, Cable Assembly Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14006350020

Dynapar Encoders, Cable Assembly Series
In stock
Item Number
14006350020
MFG Item Number
14006350020
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Cable Assembly Series
Item #
14006350020
Cable Assembly, 20Ft

Cable Assembly Series Information

  • 10, 15, 20, 25, and 30 Feet Options
  • Optional NEMA 4 Watertight Cable
  • Shielded or Non‑Shielded Cable
Dynapar brand offers shielded cable with MS or M12 connector and cable clamps at one end and stripped and tinned leads at the other end.

Specifications

Specifications
Manufacturer Part Number 14006350020
Item Number 14006350020
Manufacturer Dynapar
Product Series Cable Assembly
Family Series Dynapar Encoders, Cable Assembly Series
Cable Length 20 '
Termination Wire Leads
Connector Type 10 Pin Circular
Contact Gender Female
Armored No
Comments Use w/ Dynapar 525,526,625,HA25,HR25,H26,HC25,HA26,HA725,HR26,HC526,HS35, Differential Output
Net Weight 0.955 lbs
Gross Weight 1.1455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved