2201200000
Dynapar Encoders, 22 QUBE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2201200000

Dynapar Encoders, 22 QUBE Series
In stock
Item Number
2201200000
MFG Item Number
2201200000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, 22 QUBE Series
Item #
2201200000
ENCODER, BIDIRECTIONAL, 120PPR, 3/8in.

22 QUBE Series Information

  • Economical Anodized Housing
  • Dual Shaft Output Option
  • Up to 1270PPR with Optional Index

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2201200000
Item Number 2201200000
Manufacturer Dynapar
Product Series 22 QUBE
Family Series Dynapar Encoders, 22 QUBE Series
Resolution (PPR) 120
Incremental Channels Dual
Mounting Style Shafted
Indexed (Marker) No
Shaft Seal No
Shaft Type Double Ended
Bolt Circle 2 "
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Open Collector
Termination MS Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0.875 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved