2210001004
Dynapar Encoders, 22 QUBE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2210001004

Dynapar Encoders, 22 QUBE Series
In stock
Item Number
2210001004
MFG Item Number
2210001004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, 22 QUBE Series
Item #
2210001004
Encoder, 3/8 SGL 5-26V OC 10ft.CBL

22 QUBE Series Information

  • Economical Anodized Housing
  • Dual Shaft Output Option
  • Up to 1270PPR with Optional Index

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2210001004
Item Number 2210001004
Manufacturer Dynapar
Product Series 22 QUBE
Family Series Dynapar Encoders, 22 QUBE Series
Resolution (PPR) 1,000
Incremental Channels Dual
Mounting Style Shafted
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Single Ended
Bolt Circle 2 "
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Open Collector
Termination 10 ft Cable
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 1.24 lbs
Gross Weight 1.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved