2210003242
Dynapar Encoders, 22 QUBE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2210003242

Dynapar Encoders, 22 QUBE Series
In stock
Item Number
2210003242
MFG Item Number
2210003242
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, 22 QUBE Series
Item #
2210003242
ENCODER

22 QUBE Series Information

  • Economical Anodized Housing
  • Dual Shaft Output Option
  • Up to 1270PPR with Optional Index

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2210003242
Item Number 2210003242
Manufacturer Dynapar
Product Series 22 QUBE
Family Series Dynapar Encoders, 22 QUBE Series
Resolution (PPR) 1,000
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) No
Shaft Seal No
Shaft Type Single Ended
Bolt Circle 2 "
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination 3 ft Cable
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0.875 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved