CPL02001000
Dynapar Couplings, CPL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPL02001000

Dynapar Couplings, CPL Series
In stock
Item Number
CPL02001000
MFG Item Number
CPL02001000
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Couplings, CPL Series
Item #
CPL02001000
FLEXIBLE SHAFT COUPLING, 1in. PRIMARY

CPL Series Information

  • Maximum Mechanical, Thermal, and Electrical Protection for Encoder Shaft Connections
  • Three‑Beam Helical Design Restricts Torque "Windup"
  • Clamp Attachment. No Setscrews to Score or Pit Shafts
  • Full Range of Models Designed To Match Specific Encoders are Supplied with Shaft Size Adaptors


Videos

Specifications

Specifications
Manufacturer Part Number CPL02001000
Item Number CPL02001000
Manufacturer Dynapar
Product Series CPL
Family Series Dynapar Couplings, CPL Series
Style Spring
Size 1 "
Hub A Shaft Size 3/8-5/8 "
Hub A Material Cast Aluminum
Hub B Material Cast Aluminum
Continuous Torque(in-lb) 300 In-lbs
Duty Rating Heavy Duty
Net Weight 3 lbs
Gross Weight 0.4385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved