E14200010700
Dynapar Encoders, E14 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E14200010700

Dynapar Encoders, E14 Series
In stock
Item Number
E14200010700
MFG Item Number
E14200010700
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, E14 Series
Item #
E14200010700
ENCODER

E14 Series Information

  • Servo or Face Mount
  • Up to 2540 PPR with Optional Marker Pulse
  • Rugged all Metal Housing
  • Shielded Cable Standard
It is an industry‑standard Size 14 (1.44"diameter), servo or face‑mount unit with a rugged, metal housing. The Series E14 includes precision bearings, an O‑ring seal, and a choice of 1/4"or 1/8" diameter stainless steel shaft. Series E14 incorporates the latest in microelectronic packaging, LED light sources, and matched sensors. Outputs are designed to be compatible with most 5V TTL circuits with options for higher voltage 12 and 15 VDC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E14200010700
Item Number E14200010700
Manufacturer Dynapar
Product Series E14
Family Series Dynapar Encoders, E14 Series
Resolution (PPR) 2,000
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft Type Single Ended
Input Voltage 5 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 18 in Cable
Mating Connector Not Included
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Light
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0.235 lbs
Gross Weight 0.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved