F145000/033FR
Dynapar Encoders, F14 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F145000/033FR

Dynapar Encoders, F14 Series
In stock
Item Number
F145000/033FR
MFG Item Number
F145000/033FR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, F14 Series
Item #
F145000/033FR
Encoder, 5000PPR/0POLE 5V LD IN 8mm

F14 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F145000/033FR
Item Number F145000/033FR
Manufacturer Dynapar
Product Series F14
Family Series Dynapar Encoders, F14 Series
Resolution (PPR) 5,000
Incremental Channels Dual with Complimentary
Mounting Style Hollowshaft
Indexed (Marker) Yes
Shaft/Bore Size 8 mm
Shaft Type Hollow
Input Voltage 5 VDC
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 8 ft Pigtail Cable
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating Yes
Duty Classification Servo
Sensing Optical
Bearings Yes
Operating Temperature 0-120 °C
NEMA Rating NEMA 1
IP Rating IP40
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved