H222500104043
Dynapar Encoders, H20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H222500104043

Dynapar Encoders, H20 Series
In stock
Item Number
H222500104043
MFG Item Number
H222500104043
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H20 Series
Item #
H222500104043
ENCODER

H20 Series Information

  • Reliable Dual‑Row Bearing Design
  • IP66 Sealing Option
  • Optional Unbreakable Code Disc

Specifications

Specifications
Manufacturer Part Number H222500104043
Item Number H222500104043
Manufacturer Dynapar
Product Series H20
Family Series Dynapar Encoders, H20 Series
Resolution (PPR) 2,500
Incremental Channels Dual
Mounting Style Shafted
Indexed (Marker) No
Shaft Seal No
Shaft Type Single Ended
Bolt Circle 2 "
Pilot 1.18 " Female
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 7 Pin Connector, Side Exit
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0.595 lbs
Gross Weight 0.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved