HA62525000340
Dynapar Encoders, HA25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA62525000340

Dynapar Encoders, HA25 Series
In stock
Item Number
HA62525000340
MFG Item Number
HA62525000340
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HA25 Series
Item #
HA62525000340
ENCODER

HA25 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA62525000340
Item Number HA62525000340
Manufacturer Dynapar
Product Series HA25
Family Series Dynapar Encoders, HA25 Series
Resolution (PPR) 2,500
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft Seal Yes
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination End Mount Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
IP Rating IP66
Net Weight 0.855 lbs
Gross Weight 1.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved