The store will not work correctly when cookies are disabled.
HR52506000001
Dynapar Encoders, HR25 Series
In stock
Item Number
HR52506000001
MFG Item Number
HR52506000001
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Encoder, 3/8 SHT FLG MT 5-26V SD MT
- Reliable Dual Row Bearing Design
- Unbreakable Code Disc
- Industry Standard Size 25 (2.5‑inch)
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HR52506000001 |
Item Number |
HR52506000001 |
Manufacturer |
Dynapar |
Product Series |
HR25 |
Family Series |
Dynapar Encoders, HR25 Series |
Resolution (PPR) |
600 |
Incremental Channels |
Dual |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
No |
Shaft Type |
Single Ended |
Input Voltage |
5-26 VDC |
Output Type |
Single Ended |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Open Collector |
Termination |
Side Mount Connector |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 12 |
IP Rating |
IP54 |
Net Weight |
0.84 lbs |
Gross Weight |
1.165 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved