HR52510242331
Dynapar Encoders, HR25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HR52510242331

Dynapar Encoders, HR25 Series
In stock
Item Number
HR52510242331
MFG Item Number
HR52510242331
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HR25 Series
Item #
HR52510242331
Encoder, 1/4in.SFT, FLNG MT,5-26V,

HR25 Series Information

  • Reliable Dual Row Bearing Design
  • Unbreakable Code Disc
  • Industry Standard Size 25 (2.5‑inch)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HR52510242331
Item Number HR52510242331
Manufacturer Dynapar
Product Series HR25
Family Series Dynapar Encoders, HR25 Series
Resolution (PPR) 1024
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft/Bore Size 1/4 "
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination Side Mount Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved