HR62502009630
Dynapar Encoders, HR25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HR62502009630

Dynapar Encoders, HR25 Series
In stock
Item Number
HR62502009630
MFG Item Number
HR62502009630
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HR25 Series
Item #
HR62502009630
ENCODER

HR25 Series Information

  • Reliable Dual Row Bearing Design
  • Unbreakable Code Disc
  • Industry Standard Size 25 (2.5‑inch)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HR62502009630
Item Number HR62502009630
Manufacturer Dynapar
Product Series HR25
Family Series Dynapar Encoders, HR25 Series
Resolution (PPR) 200
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) No
Shaft Seal Yes
Shaft Type Single Ended
Bolt Circle 1.88 "
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination End Mount Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
IP Rating IP66
Net Weight 0.745 lbs
Gross Weight 1.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved