HS35R0100H315
Dynapar Encoders, HS35R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS35R0100H315

Dynapar Encoders, HS35R Series
In stock
Item Number
HS35R0100H315
MFG Item Number
HS35R0100H315
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HS35R Series
Item #
HS35R0100H315
Encoder, 1in. Bore, 0100

HS35R Series Information

  • Phased Array Sensor for Reliable Signal Output
  • Customizable Mounting Options including Torque Arm with Optional Grounding Strap
The HS35R series from Dynapar features a rugged design that can withstand up to 400g shock and 20g vibration. Its improved housing and shaft seals provide IP67 protection making it more resistant to wash‑down and contamination. It is suitable for a wide variety of applications thanks to its increased resolution up to 5,000PPR.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS35R0100H315
Item Number HS35R0100H315
Manufacturer Dynapar
Product Series HS35R
Family Series Dynapar Encoders, HS35R Series
Resolution (PPR) 100
Incremental Channels Dual
Mounting Style Hollowshaft
Indexed (Marker) Yes
Shaft/Bore Size 1 "
Shaft Type Hollow
Bolt Circle 3 "
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Open Collector
Termination 6 Pin Connector
Mating Connector Included
LED Output Indicator No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Bearings Yes
Operating Temperature -40-85 °C
IP Rating IP67
Approvals CE
RoHS Yes
Net Weight 1.75 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved