R0000600211
Dynapar Encoders, R45 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R0000600211

Dynapar Encoders, R45 Series
In stock
Item Number
R0000600211
MFG Item Number
R0000600211
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, R45 Series
Item #
R0000600211
Encoder, R45 Readhead Only AB

R45 Series Information

  • 56C‑face Ring Kit Motor Mounting
  • Dependable Gear Tooth & Pickup Design
  • Field‑Replaceable Readhead for Easy Service
  • Thin 5/8‑inch Profile Saves Valuable Space

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R0000600211
Item Number R0000600211
Manufacturer Dynapar
Product Series R45
Family Series Dynapar Encoders, R45 Series
Resolution (PPR) 60
Incremental Channels Dual
Mounting Style Bearingless
Indexed (Marker) No
Input Voltage 5-15 VDC
Output Type Single Ended
Output Voltage 5-15 VDC
Electrical Output Type Single Ended
Termination Wire Leads
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Heavy
Sensing Magnetic
Bearings No
Operating Temperature -40-85 °C
Motor Type 56C
Approvals test2
Net Weight 0.14 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved