The store will not work correctly when cookies are disabled.
R4500601111
Dynapar Encoders, R45 Series
MFG Item Number
R4500601111
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- 56C‑face Ring Kit Motor Mounting
- Dependable Gear Tooth & Pickup Design
- Field‑Replaceable Readhead for Easy Service
- Thin 5/8‑inch Profile Saves Valuable Space
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
R4500601111 |
Item Number |
R4500601111 |
Manufacturer |
Dynapar |
Product Series |
R45 |
Family Series |
Dynapar Encoders, R45 Series |
Resolution (PPR) |
60 |
Incremental Channels |
Single |
Mounting Style |
Bearingless |
Indexed (Marker) |
No |
Shaft/Bore Size |
5/8 " |
Input Voltage |
5-15 VDC |
Output Type |
Single Ended |
Output Voltage |
5-15 VDC |
Electrical Output Type |
Single Ended |
Termination |
Wire Leads |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Unidirectional |
Commutating |
No |
Duty Classification |
Heavy |
Sensing |
Magnetic |
Bearings |
No |
Operating Temperature |
-40-85 °C |
Motor Type |
56C |
Net Weight |
2.9835 lbs |
Gross Weight |
3.55 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved