MPI40100
EDI - Electronic Devices Bridge Rectifiers, PI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPI40100

EDI - Electronic Devices Bridge Rectifiers, PI Series
In stock
Item Number
MPI40100
MFG Item Number
MPI40100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, PI Series
Item #
MPI40100
Bridge Rectifier 40A 1000V 1-PH

PI Series Information

  • 50~1200 Vrrm
  • 25~60 Amps Output
  • 25 in. Quick Connect Terminals
  • Center Hole Fixing
  • High Thermal Efficiency
EDI PI series is compact and easy to mount on a panel. The peak surge current range is between 300 and 1200 Amps. The PI series is used in general purpose applications.
  • UL Recognized
  • Rohs Compliant

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPI40100
Item Number MPI40100
Manufacturer EDI - Electronic Devices
Product Series PI
Family Series EDI - Electronic Devices Bridge Rectifiers, PI Series
It (avg) 40 A
Vrrm 1,000 V
Termination 4 Pin 0.250 inch Quick Connect Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved