19003-0040-C
ETC-Molex Terminals, SOLDERLESS TERMINAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19003-0040-C

ETC-Molex Terminals, SOLDERLESS TERMINAL Series
In stock
Item Number
19003-0040-C
MFG Item Number
19003-0040
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, SOLDERLESS TERMINAL Series
Item #
19003-0040-C
FEMALE QUICK DISCONNETS, 16-14, .25X

SOLDERLESS TERMINAL Series Information

Specifications

Specifications
Manufacturer Part Number 19003-0040
Item Number 19003-0040-C
Manufacturer ETC-Molex
Product Series SOLDERLESS TERMINAL
Family Series ETC-Molex Terminals, SOLDERLESS TERMINAL Series
Terminal Type Disconnect - Female
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Terminal Material Brass
Tab Size 0.25 x 0.032 "
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.002 lbs
Gross Weight 0.002 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved