19131-0031-C
ETC-Molex Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19131-0031-C

ETC-Molex Terminals
In stock
Item Number
19131-0031-C
MFG Item Number
19131-0031
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
19131-0031-C
BLOCK SPADE,22-18,#5-6,INSULKRIMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19131-0031
Item Number 19131-0031-C
Manufacturer ETC-Molex
Family Series ETC-Molex Terminals
Terminal Type Spade/Fork
Wire Size 22-18 AWG
Wire Size (AWG) 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Terminal Material Tin
Stud Size #5, #6
Wire Strip Length 0.41 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.135 lbs
Gross Weight 0.135 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved