BRE8A601
Eagle Signal Timers, BRE Reset Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRE8A601

Eagle Signal Timers, BRE Reset Timer Series
In stock
Item Number
BRE8A601
MFG Item Number
BRE8A601
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, BRE Reset Timer Series
Item #
BRE8A601
ELECTRONIC RESET TIMER, SURFACE

BRE Reset Timer Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BRE8A601
Item Number BRE8A601
Manufacturer Eagle Signal
Product Series BRE Reset Timer
Family Series Eagle Signal Timers, BRE Reset Timer Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface
Number of Digits Analog
Maximum Time Preset 10 Min
Time Format Minutes
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (2) SPDT Relay
Indicator Light No
Approvals cUL, UL
Comments Reverse Start
Net Weight 0.495 lbs
Gross Weight 0.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved