HG101A6
Eagle Signal Timers, HG1 Repeat Cycle Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HG101A6

Eagle Signal Timers, HG1 Repeat Cycle Timer Series
In stock
Item Number
HG101A6
MFG Item Number
HG101A6
Availability

Obsolete Item No Longer Available

Product Details

Overview

Timers, HG1 Repeat Cycle Timer Series
Item #
HG101A6
Repeat Cyle Timer, 120VAC, 60 Sec,

HG1 Repeat Cycle Timer Series Information

  • 30 Seconds ~ 30 Minutes
  • 120 VAC or 240 VAC
  • Screw Terminals
  • Surface Mount
  • UL; CSA Approvals
The HG1 is an ON‑OFF repeat cycle timer engineered with the same features as the rest of the plug‑in CYCL‑FLEX family. Repeat cycle, two circuit timer housed in CYCL‑FLEX plug‑in case. Separate dial scale for ON time and OFF time. Individually adjustable ON and OFF time intervals via concentric knobs on the front of unit. Combination of ON and OFF time equals the total time cycle of the unit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HG101A6
Item Number HG101A6
Manufacturer Eagle Signal
Product Series HG1 Repeat Cycle Timer
Family Series Eagle Signal Timers, HG1 Repeat Cycle Timer Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Through Panel
Number of Digits Analog
Maximum Time Preset 60 s
Time Format Seconds
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (2) SPDT Relay
Reset Remote
Approvals CSA, UL
Net Weight 2.03 lbs
Gross Weight 2.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved