104-1U-06V
Edwards Signaling Switches, 104 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

104-1U-06V

Edwards Signaling Switches, 104 Series
In stock
Item Number
104-1U-06V
MFG Item Number
104-1U-06V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 104 Series
Item #
104-1U-06V
104 Mini-Guard Srfc Mt

104 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 104-1U-06V
Item Number 104-1U-06V
Manufacturer Edwards Signaling
Product Series 104
Family Series Edwards Signaling Switches, 104 Series
Contacts 1NO
Switch On Distance 13 mm
Switch Off Distance 33 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 120 VDC, 120 VAC
Connection Type Wire Leads
Lead Length 6 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved