1045T-N
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1045T-N

Edwards Signaling Switches
In stock
Item Number
1045T-N
MFG Item Number
1045T-N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
1045T-N
Switch,Industrial Stl Dr,Termi

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1045T-N
Item Number 1045T-N
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO
Switch On Distance 76 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 100 VAC, 100 VDC
Connection Type Screw Terminals
Status Indicator No
IP Rating IP62
Approvals cUL, UL
Net Weight 0.11 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved