1076-G
Edwards Signaling Switches, 1076 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1076-G

Edwards Signaling Switches, 1076 Series
In stock
Item Number
1076-G
MFG Item Number
1076-G
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 1076 Series
Item #
1076-G
Door Switch, SPDT Output, Gray,

1076 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1076-G
Item Number 1076-G
Manufacturer Edwards Signaling
Product Series 1076
Family Series Edwards Signaling Switches, 1076 Series
Contacts 1NO, 1NC
Switch On Distance 13 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 30 VAC, 30 VDC
Lead Length 1 '
Status Indicator No
IP Rating IP67
Approvals UL;cUL
Net Weight 0.085 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved