1076W-N
Edwards Signaling Switches, 1076 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1076W-N

Edwards Signaling Switches, 1076 Series
In stock
Item Number
1076W-N
MFG Item Number
1076W-N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 1076 Series
Item #
1076W-N
1in. Recessed Stl Dr/Spdt/Wide G

1076 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1076W-N
Item Number 1076W-N
Manufacturer Edwards Signaling
Product Series 1076
Family Series Edwards Signaling Switches, 1076 Series
Contacts 1NO, 1NC
Switch On Distance 13 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Lead Length 1 '
Status Indicator No
IP Rating IP67
Approvals UL;cUL
Net Weight 0.06 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved