1078CW-M
Edwards Signaling Switches, 1078 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1078CW-M

Edwards Signaling Switches, 1078 Series
In stock
Item Number
1078CW-M
MFG Item Number
1078CW-M
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, 1078 Series
Item #
1078CW-M
3/4in. Dia. Recessed Stl Dr/Clos

1078 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1078CW-M
Item Number 1078CW-M
Manufacturer Edwards Signaling
Product Series 1078
Family Series Edwards Signaling Switches, 1078 Series
Contacts 1NO
Switch On Distance 19 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 100 VAC, 100 VDC
Connection Type Wire Leads
Lead Length 1 '
Status Indicator No
IP Rating IP67
Approvals UL;cUL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved