1082-G
Edwards Signaling Switches, 1082 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1082-G

Edwards Signaling Switches, 1082 Series
In stock
Item Number
1082-G
MFG Item Number
1082-G
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 1082 Series
Item #
1082-G
Switch, Surface Screw Mount/Cl

1082 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1082-G
Item Number 1082-G
Manufacturer Edwards Signaling
Product Series 1082
Family Series Edwards Signaling Switches, 1082 Series
Contacts 1NO
Switch On Distance 25 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 100 VAC, 100 VDC
Lead Length 1 '
Status Indicator No
IP Rating IP67
Approvals UL
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved