1087TW-N
Edwards Signaling Switches, 1087 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1087TW-N

Edwards Signaling Switches, 1087 Series
In stock
Item Number
1087TW-N
MFG Item Number
1087TW-N
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 1087 Series
Item #
1087TW-N
Reed Switch, SPDT, 0.25A, 1.5in. Range

1087 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1087TW-N
Item Number 1087TW-N
Manufacturer Edwards Signaling
Product Series 1087
Family Series Edwards Signaling Switches, 1087 Series
Contacts 1NO, 1NC
Switch On Distance 13 mm
Switch Off Distance 30 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 30 VAC, 30 VDC
Status Indicator No
IP Rating IP62
Approvals UL;cUL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved