111-7Y-12J
Edwards Signaling Switches, 111 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-7Y-12J

Edwards Signaling Switches, 111 Series
In stock
Item Number
111-7Y-12J
MFG Item Number
111-7Y-12J
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 111 Series
Item #
111-7Y-12J
Switch, 100VA, N/O, 3A Max,

111 Series Information

Specifications

Specifications
Manufacturer Part Number 111-7Y-12J
Item Number 111-7Y-12J
Manufacturer Edwards Signaling
Product Series 111
Family Series Edwards Signaling Switches, 111 Series
Contacts 1NO
Switch On Distance 18 mm
Switch Off Distance 30 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 120 VDC, 120 VAC
Lead Length 12 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.465 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved