125-7Y-12K
Edwards Signaling Switches, 125 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125-7Y-12K

Edwards Signaling Switches, 125 Series
In stock
Item Number
125-7Y-12K
MFG Item Number
125-7Y-12K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 125 Series
Item #
125-7Y-12K
N.O. 100VA / 84W, 120 VAC / 28 VDC,

125 Series Information

  • Available with Gray or Black Base
  • Available in Flashing or Steady‑On Versions
  • Available with Amber, Blue, Clear, Green or Red Lens
The Edwards 125 Class Halogen beacons are UL and cUL listed signaling devices, available in two versions, flashing and steady‑on. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a polycarbonate/ABS blend, and the lens is made of shatter resistant polycarbonate. Both the flashing and steady‑on beacons are available with either a black or gray base, and amber, blue, clear, green, or red lens.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 125-7Y-12K
Item Number 125-7Y-12K
Manufacturer Edwards Signaling
Product Series 125
Family Series Edwards Signaling Switches, 125 Series
Contacts 1NO
Switch On Distance 25 mm
Switch Off Distance 33 mm
Nominal Voltage 120 VAC, 24 VDC
Operating Voltage 28 VDC, 120 VAC
Connection Type Wire Leads
Lead Length 12 '
Status Indicator No
IP Rating IP67
Approvals UL
Net Weight 0.645 lbs
Gross Weight 0.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved