125STRHR120A
Edwards Signaling Visual Signaling Devices, 125-STROBE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125STRHR120A

Edwards Signaling Visual Signaling Devices, 125-STROBE Series
In stock
Item Number
125STRHR120A
MFG Item Number
125STRHR120A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 125-STROBE Series
Item #
125STRHR120A
Strobe Beacon, Red, 120VAC, High

125-STROBE Series Information

  • Available in High Light Output or Normal Light Output Versions
  • High Light Output Models Available in 120 VAC
  • Normal Light Output Models Available in 12‑48 VDC, 120 VAC and 240 VAC
  • Option for Panel or Conduit Mounting
  • Operating Temperature of‑31°F to 150°F
  • Protective Wire Guard Available
The Edwards 125 Class Strobe beacons are UL and cUL listed signaling devices, available in two versions, normal light output and high light output. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the normal light output and high light output beacons are available with either a black or gray base, and amber, blue, clear, green or red lens.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 125STRHR120A
Item Number 125STRHR120A
Manufacturer Edwards Signaling
Product Series 125-STROBE
Family Series Edwards Signaling Visual Signaling Devices, 125-STROBE Series
Mode of Operation Strobe
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Strobe
Mounting Conduit, Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 300,000
Operating Current 0.12 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 0.25 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved