125XBRIRGA120A
Edwards Signaling Visual Signaling Devices, 125XBRI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125XBRIRGA120A

Edwards Signaling Visual Signaling Devices, 125XBRI Series
In stock
Item Number
125XBRIRGA120A
MFG Item Number
125XBRIRGA120A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 125XBRI Series
Item #
125XBRIRGA120A
Beacon, 120VAC, Red/Grn/Amb, LED,

125XBRI Series Information

  • XTRA‑SAFE Technology Enables Status Indication for those who are Color Blind
  • Available in 24 VDC or 120 VAC
  • Immune to Shock and Vibration
  • Option for Panel or Conduit Mounting
  • PLC Compatible
  • Operating Temperature of ‑31°F to 150°F
The Edwards 125XBRi Series XTRA‑BRITE LED Multi‑Status Indicator is a UL and cUL listed, multi‑color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. The lights are available in 24 VDC and 120 VAC at 50/60 Hz, in either Red/Blue/Amber or Red/Green/Amber.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 125XBRIRGA120A
Item Number 125XBRIRGA120A
Manufacturer Edwards Signaling
Product Series 125XBRI
Family Series Edwards Signaling Visual Signaling Devices, 125XBRI Series
Mode of Operation Continuous, Flashing
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber, Green, Red
Lamp Type LED
Mounting Conduit, Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 148,000 Hrs
Operating Current 0.1 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 0.595 lbs
Gross Weight 0.73 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved