129-6N-12J-DG
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

129-6N-12J-DG

Edwards Signaling Switches
In stock
Item Number
129-6N-12J-DG
MFG Item Number
129-6N-12J-DG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
129-6N-12J-DG
129 Re 25/15W Dpst N.O./N.C. 2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 129-6N-12J-DG
Item Number 129-6N-12J-DG
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts DPST
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 120 VDC, 120 VAC
Connection Type Wire Leads
Lead Length 12 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.355 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved