141-8Y-06M
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141-8Y-06M

Edwards Signaling Switches
In stock
Item Number
141-8Y-06M
MFG Item Number
141-8Y-06M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
141-8Y-06M
141, Re, 150Va ,Triac ,No Mag,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141-8Y-06M
Item Number 141-8Y-06M
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO
Nominal Voltage 120 VAC
Operating Voltage 120 VAC
Connection Type Wire Leads
Lead Length 6 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved