151-4Z-12K
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-4Z-12K

Edwards Signaling Switches
In stock
Item Number
151-4Z-12K
MFG Item Number
151-4Z-12K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
151-4Z-12K
151 Re 3Amp Spdt Mag Zcbl 18/3

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-4Z-12K
Item Number 151-4Z-12K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO, 1NC
Switch On Distance 38 mm
Switch Off Distance 51 mm
Nominal Voltage 120 VAC, 24 VDC
Operating Voltage 28 VDC, 120 VAC
Connection Type Wire Leads
Lead Length 12 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.81 lbs
Gross Weight 1.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved