151-7Z-03A
Edwards Signaling Switches, 151 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-7Z-03A

Edwards Signaling Switches, 151 Series
In stock
Item Number
151-7Z-03A
MFG Item Number
151-7Z-03A
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, 151 Series
Item #
151-7Z-03A
Magnetic Switch, N/O, 3Ft Armored

151 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-7Z-03A
Item Number 151-7Z-03A
Manufacturer Edwards Signaling
Product Series 151
Family Series Edwards Signaling Switches, 151 Series
Contacts 1NO
Switch On Distance 30 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC, 24 VDC
Operating Voltage 28 VDC, 120 VAC
Lead Length 3 '
Status Indicator No
IP Rating IP67
Approvals CSA, UL
Net Weight 0.265 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved