215-F6Y-12J
Edwards Signaling Switches, 215 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

215-F6Y-12J

Edwards Signaling Switches, 215 Series
In stock
Item Number
215-F6Y-12J
MFG Item Number
215-F6Y-12J
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 215 Series
Item #
215-F6Y-12J
215 Failsf 24V Mag Y 18/3Jkt G

215 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 215-F6Y-12J
Item Number 215-F6Y-12J
Manufacturer Edwards Signaling
Product Series 215
Family Series Edwards Signaling Switches, 215 Series
Contacts 1NO
Switch On Distance 18 mm
Switch Off Distance 46 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 24 VDC, 24 VAC
Lead Length 12 '
Status Indicator No
IP Rating IP67
Approvals CSA, UL
Net Weight 0.46 lbs
Gross Weight 0.565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved